Shop All Label Maker Ribbons
Brady
Label, 3/8 in W, Outdoor, White
Mfr # M6C-375-422
Zoro # G608434723
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 3/8 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- For Print Method Thermal Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6C-375-422
- Zoro # G608434723
- UPC # 888434601464
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 3/8 in |
Label Width | 3/8 in |
Roll Length | 50 ft |
Label Size (WxL) | 3/8 in |
Roll Size | 3/8 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC Knee Boots, 16 in Height, Black, Size 10 (18822/10)
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- HEXARMOR Hexarmor 3041 Hercules Glove, XL, Black, EA (3041-XL (10))
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (715SUGB)
- BRADY Label, 1 in W, White (M6-16-483)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Orange (B30-R10000-KO-8)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-483)
- BRADY Label, 1/2 in W, White (M7-11-499)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R4306)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- Brady Label Maker Ribbons