Shop All Label Maker Ribbons
Brady
Label, 3/8 in W, Indoor, White
Mfr # M7C-375-498
Zoro # G208434888
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Width 3/8 in
- Roll Length 30 ft
- Label Color White
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-375-498
- Zoro # G208434888
- UPC # 888434588604
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 3/8 in |
Roll Length | 30 ft |
Description
Label, Adhesive Properties Repositionable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Material Properties Repositionable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6200, Roll Length 30 ft, Width 3/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-498
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Recycled Hvy WT Oil Only Lam Pads, PK100 (91107)
- DYMO D1 Durable Labels, 0.5in x 23 ft, White, PK6 (2025517)
- PRESCO Presco Fluorescent Flagging Tape (TXPG-373)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR83)
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- BRADY Label, Color Silver, 1 29/32" W, 1 29/32" H (M7-190-593-SL)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-191-593-BK)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- BRADY Label, Polyvinylfluoride, Matte, 21/32" W (M6-9-437)
- BRADY Label, 1 in W, Outdoor, Black (M7C-1000-595-BK)
- Brady Safety Labels