Shop All Identification Labels
Brady
Label, 3/4inHx4-1/2inW, Polyester, PK25
Mfr # LID-3
Zoro # G9486093
original price:
$12.79
6% off
new price: $11.99
/pk 25, $0.48/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 4 1/2 in
- Height 3/4 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LID-3
- Zoro # G9486093
- UPC # 754473455859
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 1/2 in |
Height | 3/4 in |
Depth | 7/200 in |
Overall Height | 3/4 in |
Overall Width | 4 1/2 in |
Description
Label, Front Side Legend THIS LOCK IS ONLY TO BE REMOVED BY PERSON SHOWN ON BACK, Header Danger, Language English, Mount Type Adhesive, Number of Printed Sides 1, Overall Height 3/4 in, Overall Width 4 1/2 in, Sign Material Polyester, Write-On Surface No, Header Background Color Black, Red, Header Text Color White, Legend Color Black, Maximum Temperature 230 Degrees F, Metal Detectable No, Minimum Temperature -40 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Pull Sign 2" x 8", 10PK (B00034)
- MOXIE TRADES Size 9 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520SN)
- MILLER ELECTRIC Face Shield PAPR Head Seal, 15" L, 10" W (288344)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- BRADY White Water-Indicator Labels, 0.16" Dia. (WIL-1-350-5)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65526 (65526)
- BRADY Arc Flash Protection Label, 2"H x 3"W, PK100 (81105)
- BRADY Information Label, 4 In. H, PK5 (SV088E)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- NMC Argon Cylinder Shoulder Label, Pk25 (CY102AP)
- Brady Identification Labels