Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 3/4 in W, White
Mfr # M7-30-499
Zoro # G908260329
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Matte )
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Application Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-30-499
- Zoro # G908260329
- UPC # 888434589755
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 3/4 in |
Maximum Wire Diameter | 0.36 in |
Label Height | 1 1/2 in |
Roll Width | 3/4 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 3/4 in |
For Wire Diameter | 0.358 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 1/2 in x 3/4 in |
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Maximum Wire Diameter 0.36 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1069-RA_14X10 (U5-1069-RA_14X10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011Y/11)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-XL-Y)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 110)
- BRADY Label, 1/2 in W, White (M7-7-423)
- BRADY Precut Label Cartridge, White, Matte (M5-195-481)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-20-459)
- BRADY Label, Nylon, Color White, 3/8" W (M6C-375-499)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-488)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP3A)
- NEVS 3/4" Color Coding Dots Green Flr - Roll Form (DOT-34RL Green Flr)
- Brady Safety Labels