Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, White
Mfr # M7-10-472
Zoro # G408434596
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White
- Material Series B-472
- Maximum Wire Gauge 16 AWG
- Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-10-472
- Zoro # G408434596
- UPC # 888434590614
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 3/4 in |
Label Height | 1/4 in |
Roll Width | 3/4 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 3/4 in |
Label Size | 1/4 in x 3/4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Polyimide, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Width 3/4 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R4300, Material Series B-472
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SR117)
- 3M DBI-SALA Adjustable Positioning Lanyard, 8 ft., Blue (1234086)
- BRADY Label, 1 in W, White (M6-98-499)
- BRADY Label, 21/32 in W, White (M7-9-423)
- BRADY Label, 1 1/2 in W, White (M6-30-483)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 200 (SRX 800033-840)
- Brady Safety Labels