Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 3/4 in W, White
Mfr # M6-63-483
Zoro # G008260786
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 50
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Includes Roll of 50 Labels
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-63-483
- Zoro # G008260786
- UPC # 888434601518
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 8 in |
Label Width | 3/4 in |
Roll Width | 3/4 in |
Roll Size (WxL) - Blank Precut General Purpose | 3/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 8 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, L (9), Natural, 100 Pack (MF-300-L)
- GLOWEAR BY ERGODYNE L/XL Class E Hi-Vis Pants, Orange (8910)
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 /40 KD Silver)
- BROTHER INTERNATIONAL 1 2'' Black on White (M231)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.5in x 2in (B33-53-423)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-483)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13612)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- BRADY Label, 1 1/16 in W, Yellow (M7-171-593-YL)
- NEVS 2" wide x 60yd Blue Labeling Tape (T-200-Blue)
- Brady Safety Labels