Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, White
Mfr # M6-10-8425
Zoro # G208434970
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Gloss )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Product Type Label
- Material Series B-8425
- Label Attachment Style Pressure-Sensitive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-10-8425
- Zoro # G208434970
- UPC # 888434596203
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 3/4 in |
Label Height | 1/4 in |
Label Width | 3/4 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 3/4 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/4 in x 3/4 in |
Description
Label, Material Properties Aggressive Adhesive, Permanent Adhesive, Label Material Polypropylene, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Composite Sheet, 41 x 36 In. (CS-195+3X41-BOX*)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, L (S87611)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465J28 (465J28)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- BRADY Label, 2 in W, Outdoor, Yellow (BM7C-2000-584-YL)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Label, 1 in W, White (M6-20-422)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- Brady Safety Labels