Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, White
Mfr # M6-10-473
Zoro # G308434986
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Maximum Service Temperature 356 Degrees F
- Label Media Format Die-cut
- Minimum Service Temperature -40 Degrees F
- For Print Method Thermal-Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-10-473
- Zoro # G308434986
- UPC # 888434599907
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1/4 in |
Roll Width | 3/4 in |
Label Width | 3/4 in |
Roll Size (WxL) - Circuit Board Labels | 3/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 3/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 750
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, XL (FRS160-GRY XLG REG)
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- CORDOVA Grain Cowhide Driver Glove, L, PK12 (8210L)
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6600)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- Brady Label Maker Ribbons