Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 3/4 in W, White
Mfr # M6-10-437
Zoro # G008260748
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958
- Adhesive Adhesive
- Application Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-10-437
- Zoro # G008260748
- UPC # 888434599891
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.2 in |
Label Height | 1/4 in |
Roll Width | 3/4 in |
Label Width | 3/4 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/4 in x 3/4 in |
For Wire Diameter | 0.201 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 3/4 in |
Description
Label, Material Properties Harsh Environment, Label Material Polyvinylfluoride, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Fall Protection Required In This Area Sign (D529PB)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- TINGLEY Overshoes, Mens, L, Pull On, Black, Rubber, PR (1300)
- CORTINA SAFETY PRODUCTS Polyethylene, 49 in H, Orange (03-737)
- BRADY Sleeve, White, Labels/Roll: 100 (M7-125-1-344)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 90 (130767)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-94-2-342)
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- BRADY Label, 1/2 in W, White (M7-83-499)
- BRADY Label, White/Blue, Labels/Roll: 40 (140888)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3254)
- Brady Label Maker Tapes, Labels, Signs & Tags