Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, White
Mfr # M6-10-423
Zoro # G308434511
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Maximum Service Temperature 230 Degrees F
- Adhesive Adhesive
- Recommended Ribbon M61-R6010, M7-R6000
- Material Series B-423
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-10-423
- Zoro # G308434511
- UPC # 888434599884
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 3/4 in |
Roll Width | 3/4 in |
Label Height | 1/4 in |
Roll Size (WxL) - Blank Precut General Purpose | 3/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK SC3 Orange Ear Defenders (fits Super Plasma & Zenith Helmets) (38148)
- BOGS FOOTWEAR Size 14 Men's Steel Rubber Boot, Black (69172-001 M 14)
- SIGNMISSION OSHA Sign, Fall Hazards Beyond This Point, 7in X 5in, 7" W, 5" H, Landscape, OS-NS-D-57-L-12440 (OS-NS-D-57-L-12440)
- PUREFLO Visor Protector - Single (PR01545SP)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- BRADY Label, 1 in W, Outdoor, Pink (M7C-1000-595-PK)
- BRADY Label, 1 in W, White (M6-17-483)
- BRADY Label, 3/4 in W, Clear; White (M6-18-427)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R4309)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6400)
- BRADY Label, 1 29/32 in W, Indoor, Clear (M6C-1900-430)
- Brady Label Maker Ribbons