Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, Gray; Green
Mfr # M6-30-428-CALI
Zoro # G708434913
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Preprinted Images None
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Labels per Row 1
- Adhesive Properties Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-30-428-CALI
- Zoro # G708434913
- UPC # 888434600832
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 3/4 in |
Label Width | 3/4 in |
Label Height | 1 1/2 in |
Roll Size (WxL) - Rating & Name Plate Labels | 3/4 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 1/2 in x 3/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Gray, Green, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Chemical Splash Goggles Clear Lens Clear Frame 1 pc (91252-80024)
- SAFETYPOSTER.COM Safety Poster, Slips And Trips, ENG (SW0092)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Extra Large (PWGFRJXL)
- REEBOK Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- BRADY Label, 1/2 in W, White (M6-11-499)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-581-YL)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Label, 1/2 in W, Outdoor, Black (M7C-500-595-BK)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- Brady Label Maker Ribbons