Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, Clear; Yellow
Mfr # M6-18-427-YL
Zoro # G208434345
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Yellow
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Row 1
- Adhesive Type Permanent
- Label Color Clear, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-18-427-YL
- Zoro # G208434345
- UPC # 888434596531
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 in |
Printable Portion Height | 3/8 in |
Label Width | 3/4 in |
Printable Portion Width | 3/4 in |
Roll Width | 3/4 in |
Maximum Wire Diameter | 0.2 in |
Minimum Wire Diameter | 0.11 in |
For Wire Diameter | 0.106 in to 0.199 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 3/4 in |
Label Size | 1 in x 3/4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Flush (STI-9601)
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- MCR SAFETY Tyvek Coverall W Hood, 4XL, PK25, X4, 25 PK, White, Tyvek(R), Zipper (TY127SX4)
- BRADY Label, 1 in W, Clear; White (M6-23-427)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- BRADY Label, 1 13/64 in W, Black (M7-168-593-BK)
- BRADY Label, 1 in W, Outdoor, Black (M6C-1000-439-BK)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- BRADY Label, 2 in W, Outdoor, Purple (M7C-2000-595-PL)
- BRADY Label, 1/2 in W, White (M6-61-483)
- Brady Label Maker Ribbons