Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, Clear; White
Mfr # M7-30-427
Zoro # G008434958
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Clear, White
- Label Attachment Style Self-Laminating
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Adhesive Properties Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-30-427
- Zoro # G008434958
- UPC # 888434589816
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Printable Portion Width | 3/4 in |
Maximum Wire Diameter | 0.32 in |
Label Height | 1 1/2 in |
Label Width | 3/4 in |
Minimum Wire Diameter | 0.16 in |
Printable Portion Height | 1/2 in |
Roll Width | 3/4 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Size | 1 1/2 in x 3/4 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 3/4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1411-RD_14X10 (U3-1411-RD_14X10)
- GERSON RESPIRATOR 1730 N95 DUST/MIST (20/BX) (GE081730)
- NMC Caution Hearing Protection Required Sign (C513RB)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7012YT-XL)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6200)
- BRADY Printer Ribbon, 1.57" W, 984 ft. L, Black (R4706)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- BRADY Label, 1 1/4 in W, Light Gray (M6-26-428)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R4300)
- Brady Label Maker Ribbons