Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, Clear; White
Mfr # M6-18-427
Zoro # G208434352
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, White
- Minimum Wire Gauge 10 AWG
- Adhesive Type Permanent
- Printable Portion Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-18-427
- Zoro # G208434352
- UPC # 888434600313
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Printable Portion Height | 3/8 in |
Printable Portion Width | 3/4 in |
Label Height | 1 in |
Roll Width | 3/4 in |
Minimum Wire Diameter | 0.16 in |
Maximum Wire Diameter | 0.37 in |
Label Width | 3/4 in |
For Wire Diameter | 0.157 in to 0.37 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 3/4 in |
Label Size | 1 in x 3/4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7000-7499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16151)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (92735NM)
- ZORO SELECT Inspection Tag, 7 x 4 In, Bk/Yel, Met, PK10 (2RMU5)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- BRADY Label, 1 in W, White (M6-20-422)
- BRADY Label, 1 1/2 in W, White (M6-31-499)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black (13511)
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- LATHEM TIME Rbn, 3000 Series Time Clock (72CN)
- Brady Safety Labels