Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, Clear; White
Mfr # BM-30-427
Zoro # G908434379
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71, M610, M611, M710
- Color Clear, White
- Minimum Wire Gauge 10 AWG
- Label Height 1 1/2 in
- Maximum Wire Gauge 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM-30-427
- Zoro # G908434379
- UPC # 888434590799
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 1/2 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.16 in |
Maximum Wire Diameter | 0.32 in |
Roll Width | 3/4 in |
Printable Portion Width | 3/4 in |
Label Width | 3/4 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 3/4 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Size | 1 1/2 in x 3/4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Glove Leather Protectors, Size 9 (LP-CB-12-9)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, M, 1 PR (9381MLH)
- ZING STOP Sign, 24X24", Aluminum (2341)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV02)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Label, Vinyl, Matte, 1" W (M6-21-417)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Red (M7-R6900-RD)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Blue (M7-R6900-BL)
- BRADY Label, 1 in W, White (M6-174-593)
- BRADY Label, 1/2 in W, White (M6-61-483)
- Brady Label Maker Ribbons