Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, Clear; White
Mfr # BM-18-427
Zoro # G808434592
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71, M610, M611, M710
- Color Clear, White
- Label Width 3/4 in
- Minimum Wire Gauge 16 AWG
- Preprinted Images None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM-18-427
- Zoro # G808434592
- UPC # 888434590744
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 3/4 in |
Label Height | 1 in |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.11 in |
Roll Width | 3/4 in |
Printable Portion Width | 3/4 in |
Maximum Wire Diameter | 0.2 in |
Label Size | 1 in x 3/4 in |
For Wire Diameter | 0.106 in to 0.201 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 3/4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Cold Protection Gloves, Latex, XL, Gray, PR (1790-XL)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BL)
- RADIONIC HI-TECH Exit Sign LED Retrofit, 4.5W, Int Driver (ZXE-5000-I-UNV)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- BRADY Label, 1 in W, Outdoor, Ochre (M7C-1000-595-OC)
- BRADY Label, 1 in W, Black (M7-176-593-BK)
- BRADY Label, 3/4 in W, White (M6-18-498)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- Brady Label Maker Ribbons