Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, Clear; Orange
Mfr # M6-30-427-OR
Zoro # G208434918
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Orange
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Shape Rectangle
- Roll Width 3/4 in
- Maximum Wire Diameter 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-30-427-OR
- Zoro # G208434918
- UPC # 888434597316
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 3/4 in |
Maximum Wire Diameter | 0.32 in |
Label Width | 3/4 in |
Printable Portion Height | 1/2 in |
Printable Portion Width | 3/4 in |
Label Height | 1 1/2 in |
Minimum Wire Diameter | 0.16 in |
Label Size | 1 1/2 in x 3/4 in |
For Wire Diameter | 0.157 in to 0.319 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 3/4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, FNPSHxMNPT, 1-1/2 In (357-1511561)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7325220)
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- VNM SIGNMAKER Ribbon, 4-5/32" W, 984 ft. L, Black (VNMR110B1)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- BRADY Label, 2 in W, Outdoor, Purple (M7C-2000-595-PL)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R4300)
- BRADY Label, 1 in W, White (M7-17-498)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue (B30-R10000-KB-8)
- Brady Safety Labels