Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 3/4 in W, Clear; Gray
Mfr # M6-30-427-GY
Zoro # G408260690
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, Gray
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-30-427-GY
- Zoro # G408260690
- UPC # 888434597309
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Printable Portion Height | 1/2 in |
Printable Portion Width | 3/4 in |
Maximum Wire Diameter | 0.32 in |
Label Height | 1 1/2 in |
Minimum Wire Diameter | 0.16 in |
Label Width | 3/4 in |
Roll Width | 3/4 in |
Label Size | 1 1/2 in x 3/4 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 3/4 in |
For Wire Diameter | 0.157 in to 0.319 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 2ft x 6ft., Stop Bar, 1/8" (10004438)
- MCR SAFETY Eyeglass Cords (26G887)
- LIFT SAFETY 8 SECONDS Winter Glove LeatherLined (G8W-18SS)
- SAFE HANDLER Crystal Full Color Variety Safety Glasses, (12-Pack) (BLSH-ESCR-CLCT-SGA1-12)
- BRADY Label, 1/2 in W, Clear; Red (M6-29-427-RD)
- BRADY Label, 1/2 in W, Clear; Purple (M6-29-427-PL)
- BRADY Label, 3/4 in W, Clear; Green (M6-30-427-GR)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Red (M21-375-595-RD)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 5000 (THT-80-427-5)
- BRADY Label, White, Labels/Roll: 250 (M6-203-490)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- Brady Label Maker Tapes, Labels, Signs & Tags