Shop All Label Maker Ribbons
Brady
Label, 3/4 in W, Blue; Clear
Mfr # M6-30-427-BL
Zoro # G708434890
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Clear
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Adhesive
- Label Material Vinyl
- Maximum Wire Diameter 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-30-427-BL
- Zoro # G708434890
- UPC # 888434597279
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 0.32 in |
Roll Width | 3/4 in |
Printable Portion Width | 3/4 in |
Minimum Wire Diameter | 0.16 in |
Label Width | 3/4 in |
Printable Portion Height | 1/2 in |
Label Height | 1 1/2 in |
For Wire Diameter | 0.157 in to 0.319 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 3/4 in |
Label Size | 1 1/2 in x 3/4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Blue, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Safety Sign, "Closed for Cleaning", Extends 49-1/2", Yellow (RCP9S1500YW)
- BRADY Safety Poster, Laminated Paper, English (133209)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- BRADY Label, 1 in W, White (M6-17-483)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- BRADY Label, 2 in W, Outdoor, Orange (BM7C-2000-584-OR)
- PANDUIT Hybridribbon, Bl, 4.35"x300 ft, Tdp43me (RMEH4BL)
- Brady Safety Labels