Shop All Label Maker Ribbons
Brady
Label, 3 in W, White
Mfr # M7-37-483
Zoro # G208434758
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Maximum Service Temperature 248 Degrees F
- Label Height 1 29/32 in
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
- Recommended Ribbon M7-R6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-37-483
- Zoro # G208434758
- UPC # 888434589564
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Label Width | 3 in |
Roll Width | 3 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 3 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Based Based, Material Properties Aggressive Adhesive, Heat Resistant, Low Temperature, Material Series B-483A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- SIGNMISSION Parking With Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24623 (A-1218-24623)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, M, PK12 (1930M)
- NMC Danger Pinch Points Label, Pk5, DGA54AP (DGA54AP)
- BRADY Label, 1 in W, White (M6-98-499)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- BRADY 1" White Printer Label, Nylon Cloth (WML-511-499)
- BRADY Label, 1 in W, Outdoor, Blue (M7C-1000-595-BL)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6600)
- Brady Label Maker Ribbons