Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 3 in W, White
Mfr # M7-37-423
Zoro # G508260729
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 100
- Adhesive Adhesive
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
- Standards Halogen Free (DIN VDE 0472 Part 815)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-37-423
- Zoro # G508260729
- UPC # 888434589571
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1 29/32 in |
Label Width | 3 in |
Roll Width | 3 in |
Roll Size (WxL) - Circuit Board Labels | 3 in |
Label Size (HxW) - Circuit Board Labels | 1 29/32 in x 3 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 3 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Beige (19464)
- DEWALT 20 V, Heated Hoodie, Men's, Black, L (DCHJ067B-L)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Small (4-5) (TTUXS)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/3X-Large) (1258FR-LZ-RD-3XL)
- BRADY Label Cartridge, White, Labels/Roll: 250 (M71-19-642)
- BRADY Label, Vinyl, Color Clear, 1" W (M6C-1000-595-CL)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M5C-1500-595-BK-WT)
- BRADY Label, Vinyl, Gloss, 1" W (M7-17-362)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-249-499-1.5-SC)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- BRADY Raised Panel Label, White, Labels/Roll: 500 (THTEP-176-593-.5)
- Brady Label Maker Tapes, Labels, Signs & Tags