Shop All Label Maker Ribbons
Brady
Label, 3 in W, White
Mfr # M6-37-422
Zoro # G908434720
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Height 1 29/32 in
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Includes Roll of 100 Labels
- For Print Method Thermal-Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-37-422
- Zoro # G908434720
- UPC # 888434601068
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Roll Width | 3 in |
Label Width | 3 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 3 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Medium, Blue/Gray, Pair, 12PK (84-7532/M)
- PIG PIG Roof Leak Diverter, Clear, 2.69 lb. (TLS462-CL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Olefin/Polyester, PR (G99CRBERSMMA)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, M (11-3460-60-M)
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Red (13514)
- BRADY Label, 1 in W, Clear; White (M6-23-427)
- BRADY Label, 2 in W, Outdoor, Green (M7C-2000-595-GN)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FP)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Green (M7-R6900-GN)
- Brady Label Maker Ribbons