Shop All Label Maker Ribbons
Brady
Label, 3 in W, White
Mfr # M6-37-351
Zoro # G008434507
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Labels per Row 1
- Preprinted Text No Legend
- Secondary Label Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-37-351
- Zoro # G008434507
- UPC # 888434597866
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 3 in |
Label Height | 1 29/32 in |
Label Width | 3 in |
Roll Size (WxL) - Indicating Labels | 3 in |
Label Size (HxW) - Indicating Labels | 1 29/32 in x 3 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 1 29/32 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Sun Shield, Fits Fibre Metal, Grey/White (A-S4-F)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38242MW)
- NEESE Outerwear Sani Light 77 Bib Trouser-Yel-2X (77001-12-1-YEL-2X)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- BRADY Label, 1 in W, White (M7-17-498)
- BRADY Label, 4 in W, Black; Orange; White (M6-38-483-WARNING)
- BRADY Label, 3/8 in W, Indoor, Clear (M7C-375-430)
- BRADY Label, 4 1/8 in W, Red; White (BM7C-2000-855-DAN)
- BRADY Label, 2 in W, Outdoor, Orange (BM7C-2000-584-OR)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244' (02000CT11007)
- Brady Safety Labels