Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 3 in W, White
Mfr # M6-22-424
Zoro # G908260473
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 100
- Standards ASTM D 1000
- Adhesive Adhesive
- Application Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-22-424
- Zoro # G908260473
- UPC # 888434600566
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 3 in |
Label Height | 1 in |
Roll Width | 3 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 1 in, Label Material Paper, Label Width 3 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- LINCOLN ELECTRIC Welding Jacket (K4933-XL)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- SAS SAFETY GOGGLE CHEMICAL SPLASH (SA5109)
- BRADY Label, White, Labels/Roll: 500 (M6-98-492)
- BRADY B33 Series Metallized Polyester Permanent Labels 3in H x 4in W LGT GR 500/RL (B33-76-486)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 500 (M71-29-427)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-500-430)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-47-427)
- BRADY Label, Rectangle, White, 1 31/64" W (M7-54-425-FT)
- BROTHER Label Tape Cartridge, White/Red, Labels/Roll: Continuous (TZe465)
- Brady Safety Labels