Shop All Right-To-Know and Hazardous Materials
Brady
Label, 3-1/2 In. H, 10 In. W
Mfr # 862MLS
Zoro # G4044677
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Orange
- Legend Style Symbol and Text
- Language English
- Legend Biohazard
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 862MLS
- Zoro # G4044677
- UPC # 754473947941
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Depth | 3/125 in |
Description
Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend BIOHAZARD, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- ALTA Elbow Pads, Soft Style, PR (53010.14)
- CONDOR Shelf, 220 lb, Galvanized steel (35HV85)
- MUTUAL INDUSTRIES 3X500 Reinforced Caution 8Pk (17776-41-3000)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99194)
- BRADY Drum Label, 7/8 In. H, 2-7/8 In. W, PK250 (31257LS)
- BRADY Chemical Label, Polyester, 2 In. H, PK25 (7282PLS)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- ZORO SELECT Rectangle HMIG Label 1"H x 3"W, Multicolor, Pk720 (8XZF8)
- Brady Right-To-Know and Hazardous Materials