Shop All Label Maker Ribbons
Brady
Label, 29/32 in W, White
Mfr # M6-13-718
Zoro # G108434698
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Preprinted Images None
- Label Height 1/4 in
- Preprinted Text No Legend
- Labels per Row 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-13-718
- Zoro # G108434698
- UPC # 888434596302
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1/4 in |
Label Width | 29/32 in |
Roll Width | 29/32 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 29/32 in |
Roll Size (WxL) - Circuit Board Labels | 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 29/32 in, Labels per Roll 750
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 12-13, Women's 14-15, 1 Pair (MS)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 2PK (AG100-2-S)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13510FR)
- ALLEGRO INDUSTRIES Fit Testing Kit, Isoamyl Acetate (0203L)
- BRADY Label, 1 in W, Light Gray (M6-20-486)
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- BRADY Label, 3/4 in W, Gray; Green (M6-30-428-CALI)
- BRADY Label, 1/2 in W, Clear; White (BM-11-427)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R4307)
- BRADY Label, 1 1/2 in W, White (M6-30-427-AW)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- Brady Safety Labels