Shop All Letters and Numbers
Brady
Label, 25 Cards, 0 Thru 9, 1-1/2 In. H, PK25
Mfr # 9713-# KIT
Zoro # G4047583
product price: $74.85
/pk 25, $2.99/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Card
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 9713-# KIT
- Zoro # G4047583
- UPC # 754473977092
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Character Width | 1 1/16 in |
Overall Width | 1 1/4 in |
Description
Number Labels Kit, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes 0 to 9, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3012-S (7))
- MCR SAFETY Klondike Magnifier Glasses, 1.5 Magnifier, Clear Lens (K3H15)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10208271)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, L (0310RHVOLAR)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- BRADY Letter Label, Character S, 1-1/2 In. H (9713-S)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H (34210)
- BRADY Number Label, 5, 2-1/4in.Hx7/8in.W, Vinyl (1534-5)
- BRADY Reflective Numbers And Letters, 9, PK25 (5890-9)
- BRADY Numbers and Letters Labels, PK 10 (5050P-2)
- Brady Letters and Numbers