Shop All Label Maker Ribbons
Brady
Label, 21/32 in W, White
Mfr # M6-9-718
Zoro # G208434635
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Standards ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents, UL 969
- Label Color White
- Label Shape Rectangle
- Label Media Format Die-cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-9-718
- Zoro # G208434635
- UPC # 888434598375
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 21/32 in |
Label Height | 13/64 in |
Roll Width | 21/32 in |
Roll Size (WxL) - Circuit Board Labels | 21/32 in |
Label Size (HxW) - Circuit Board Labels | 13/64 in x 21/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyimide, Label Width 21/32 in, Labels per Roll 750
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, 2XL, Blue, PK300 (SH-X1224-B)
- 3M Versaflo ™ Comfort Faceseal, PK5 (M-936)
- SIGNMISSION OSHA Notice Sign, 7" H, 10" W, No Glass Containers Beyond This Point Thank You Sign, Landscape (OS-NS-D-710-L-14630)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC/UBK)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Label, Polyvinylfluoride, Matte, 21/32" W (M6-9-437)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, White (13512)
- BRADY Label, 1 1/2 in W, Black; White (M6-30-423-INSP)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6413)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (06000BK10245)
- Brady Label Maker Ribbons