Shop All Label Maker Ribbons
Brady
Label, 2 in W, Yellow
Mfr # M7C-2000-472-YL
Zoro # G208434680
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Printer Series Compatibility BMP71, M710
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
- Recommended Ribbon M7-R4300
- Preprinted Text No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-2000-472-YL
- Zoro # G208434680
- UPC # 888434588895
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 2 in |
Roll Length | 50 ft |
Roll Width | 2 in |
Label Size | 2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 2 in x 50 ft |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Polyimide, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Matte, Label Height Not Applicable, Label Width 2 in, Printer Series Compatibility BMP71, M710, Roll Length 50 ft, Recommended Ribbon M7-R4300, Material Series B-472
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GL334)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, White, 18", 100/Bag, 10 Bag/Case (112NWI-LRG)
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- 3M Foam Tactical Ear Plugs, Multiple Shape, Black (TEP-200)
- BRADY Label, Vinyl, Matte, 1" W (M6-21-417)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-584-YL)
- BRADY Label, 1 in W, White (M7-174-593)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Green (13516)
- BRADY Label, 1 in W, White (M6-17-719)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244' (02000CT11007)
- Brady Safety Labels