Shop All Label Maker Ribbons
Brady
Label, 2 in W, White
Mfr # M7C-2000-472
Zoro # G108434681
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White
- Adhesive Material Acrylic
- Label Attachment Style Pressure-Sensitive
- Recommended Ribbon M7-R4300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-2000-472
- Zoro # G108434681
- UPC # 888434588901
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Length | 50 ft |
Label Width | 2 in |
Roll Width | 2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 2 in x 50 ft |
Label Size | 2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Polyimide, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Width 2 in, Printer Series Compatibility BMP71, M710, Roll Length 50 ft, Recommended Ribbon M7-R4300, Material Series B-472
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 1079 Leather Finger Guards, S, 50PK (1079-S)
- MCR SAFETY Ninja Ice Gloves, Black, Medium, Pair (N9690M)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (104672436)
- NATIONAL GUARD Fire Door Caulk, Cartridge, Tan, 10 PK (GAPGUARD FIRE CAULK)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6402)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- BRADY Label, 1 in W, Outdoor, Brown (M7C-1000-595-BR)
- BRADY Label, 1/2 in W, Clear; White (M6-11-427)
- Brady Safety Labels