Shop All Label Maker Ribbons
Brady
Label, 2 in W, White
Mfr # M6-20-422-PSL
Zoro # G508434694
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Minimum Service Temperature -40 Degrees F
- Labels per Roll 100
- Indoor/Outdoor Usage Indoor
- Label Media Format Die-cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-20-422-PSL
- Zoro # G508434694
- UPC # 888434598832
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 2 in |
Label Height | 1 in |
Label Width | 2 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-PP)
- SUPERIOR SMOKE Liquid Smoke Blower, Manhole, 5HP, 4300 cfm (30L)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3434)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, XL (730103XL)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R4307)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4313)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue (B30-R10000-KB-8)
- BRADY Label, 2 in W, Outdoor, White (M7C-1900-422)
- BRADY Label, 3/4 in W, Clear; White (M7-30-427)
- Brady Safety Labels