Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 2 in W, White
Mfr # M6-2-423
Zoro # G408260218
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 100
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-2-423
- Zoro # G408260218
- UPC # 888434600597
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/4 in |
Roll Width | 2 in |
Label Width | 2 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 2 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XENON Safety Glasses, Clear Uncoated (SG-14C)
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-EZ28)
- CONDOR Cut Resistant Gloves, PR (61JC38)
- HUBBELL LIGHTING Hubbell LED Emergency/Exit Combo with Remote Capacity & Self-Diagnostics, White/Red, 120/277V (CCRRCSD)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-115-427)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-136-499-3)
- BRADY Label, 1 in W, Red (M7-176-593-RD)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-595-WT-BK)
- BRADY Precut Label Roll Cartridge, Black/Orange (M4C-1000-595-OR-BK)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76628)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-125-2-342)
- Brady Label Maker Tapes, Labels, Signs & Tags