Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, White
Mfr # M7C-2000-581-WT
Zoro # G308434399
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White
- Width 2 in
- Roll Length 50 ft
- Compatible Mfr Part Number BMP71, M710
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-2000-581-WT
- Zoro # G308434399
- UPC # 888434588864
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Label Width | 2 in |
Label Size (WxL) | 2 in |
Roll Size | 2 in x 50 ft |
Description
Label, Adhesive Properties Repositionable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Repositionable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray (CWKPK-58-009)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1405L)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 7, PR (11-800V)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6710-WT)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-595-WT)
- BRADY Printer Ribbon, 4.33" W, 984 ft. L, Black (R4707)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 1 in W, White (M6-20-422)
- BRADY Label, 3 in W, White (M6-22-422)
- Brady Label Maker Ribbons