Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, White
Mfr # M7C-2000-530
Zoro # G608434402
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Gloss )
- Width 2 in
- Label Thickness 0.0025 in
- Adhesive Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-2000-530
- Zoro # G608434402
- UPC # 888434588871
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Roll Size (WxL) - Indicating Labels | 2 in x 50 ft |
Roll Width | 2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Tamper Evident, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-4-PK (7397-4-PK)
- BRADY Pipe Marker, Non-Potable Water, 5843-O (5843-O)
- ANSELL Antistatic Gloves, L, Gray/White, PR (11-100)
- ZORO SELECT Blank Tag, 2 x 2In, White, PK10 (22CM93)
- BRADY Ribbon, 2" W, 75 ft. L, Blue (M61-R4410-BL)
- BRADY Label, 2 in W, Outdoor, Gold (M7C-2000-595-GD)
- BRADY Label, 4 in W, Black; Orange; White (M7-38-483-WARNING)
- BRADY Label, 1 in W, Clear; White (M6-19-642)
- BRADY Label, Black/Red on White, 4" W, 1 29/32" H (M6-38-595-DANGER)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6613)
- BRADY Label, 1 in W, White (M6-19-423)
- Brady Safety Labels