Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, Pink
Mfr # M7C-2000-595-PK
Zoro # G208434529
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Printer Series Compatibility BMP71, M710
- Width 2 in
- Includes Roll of 50 Feet
- Recommended Ribbon M7-R6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-2000-595-PK
- Zoro # G208434529
- UPC # 888434588741
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Label Width | 2 in |
Roll Size | 2 in x 50 ft |
Label Size (WxL) | 2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Pink, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- CARHARTT 10-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 10.5W)
- 3M Stacked Lens Cover, PK20 (FF-400-18)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- BRADY Label, 1 29/32 in W, Indoor, Clear (M6C-1900-430)
- BRADY Thermal Transfer Printer Ribbon, 4-7/64" W, 200 ft. L, Black (134352)
- BRADY Label, 1/2 in W, Outdoor, Black (M7C-500-595-BK)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-489)
- BRADY Label, 1 in W, Outdoor, Ochre (M7C-1000-595-OC)
- BRADY Label, 3/4 in W, White (M6-18-498)
- Brady Safety Labels