Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, Orange
Mfr # BM7C-2000-584-OR
Zoro # G908434669
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Orange
- Width 2 in
- Label Width 2 in
- Minimum Service Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BM7C-2000-584-OR
- Zoro # G908434669
- UPC # 888434603642
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Label Width | 2 in |
Roll Length | 75 ft |
Roll Size | 2 in x 75 ft |
Label Size (WxL) | 2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Orange, Label Finish Gloss, Label Material Plastic, Material Properties Reflective, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- LABELMASTER Corrosive Placard, UN1719, PK25 (ZEZ41719)
- C.H. HANSON 2 Square Aluminum Tags, PK100 (41461)
- HILLMAN 2" Blk #4 Adhesive (839386)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- BRADY Label, 1 1/2 in W, Clear; White (M7-104-427)
- BRADY Label, 1 in W, White (M7-174-593)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 170 (B30-263-595-NFPA)
- BRADY Label, 1/2 in W, Clear; White (M6-11-427)
- BRADY Label, 2 in W, Outdoor, Tan (M7C-2000-595-TN)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6202)
- Brady Label Maker Ribbons