Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, Light Blue
Mfr # M7C-2000-595-LB
Zoro # G608434471
original price:
$169.99
4% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue
- Printer Series Compatibility BMP71, M710
- Width 2 in
- Standards ASTM D 2979, ASTM D 523
- Product Type Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-2000-595-LB
- Zoro # G608434471
- UPC # 888434588772
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Label Width | 2 in |
Roll Length | 50 ft |
Label Size (WxL) | 2 in |
Roll Size | 2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster Heavyweight PVC Raincoat, M (R2014-M)
- CREWS Checklite Duramass Glasses, Clear Polycarbonate (MCSCRWCL110)
- BRADY Brady® 51339 Safety Padlock With Label, Keyed Differently, Red, Plastic Covered Steel, 6/Pack (51339)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (V29)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- BRADY Label, 1 in W, Black (M7-174-593-BK)
- BRADY Label, 3 in W, White (M6-22-422)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FP)
- BRADY Label, 1 in W, White (M7-17-498)
- Brady Safety Labels