Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, Gold
Mfr # M7C-2000-595-GD
Zoro # G508434748
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Printer Series Compatibility BMP71, M710
- Width 2 in
- Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable
- Label Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-2000-595-GD
- Zoro # G508434748
- UPC # 888434588802
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Label Width | 2 in |
Label Size (WxL) | 2 in |
Roll Size | 2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gold, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4700)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (702.14X3X6BK)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MPT-72-008)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-IBLK-05-XL)
- BRADY Brady® B30 Series Printer Ribbon, 4-21/64"W X 200'L, Black, B30-R10000 (B30-R10000)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BRADY Label, 1 in W, White (M6-176-593)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Red (R4407-RD)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476', 1" Core (05319BK11045)
- Brady Safety Labels