Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, Blue
Mfr # M7C-2000-595-BL
Zoro # G608434747
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Printer Series Compatibility BMP71, M710
- Width 2 in
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
- Product Type Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-2000-595-BL
- Zoro # G608434747
- UPC # 888434588833
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Label Width | 2 in |
Roll Length | 50 ft |
Roll Size | 2 in x 50 ft |
Label Size (WxL) | 2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4400-WT, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Audible Alarm, High CO (ELLS004)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, XL (V1210160U-XL)
- PIP Seamless Knits for General Duty, L, PK12 (35-C500/L)
- HEXARMOR PR, Knit Gloves, Black, Size 8 (1041-M (8))
- BRADY Label, 2 in W, Indoor, White (M7C-1900-483)
- BRADY Label, 1 1/4 in W, Light Gray (M6-26-428)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- BRADY Label, 21/32 in W, White (M7-9-423)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Label, 3/4 in W, Clear; White (M6-30-427)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- Brady Label Maker Ribbons