Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, Black
Mfr # M7C-2000-595-BK
Zoro # G808434707
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Black
- Width 2 in
- Roll Length 50 ft
- For Print Method Thermal Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-2000-595-BK
- Zoro # G808434707
- UPC # 888434588840
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Label Width | 2 in |
Label Size (WxL) | 2 in |
Roll Size | 2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4400-WT, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X19GY)
- LYLE Safety Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U4-1046-RA_14X10 (U4-1046-RA_14X10)
- MSA SAFETY MSA Advantage™ 420 Half Mask, S (10119576)
- AVERY Label, Ghs Chemical, 2X4, We 10PK (AVE60505)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R4300)
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (IP-R4400-RD)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 1/2inW, Red on White (TZE232)
- Brady Safety Labels