Shop All Label Maker Ribbons
Brady
Label, 2 in W, Indoor, White
Mfr # BM7C-2000-855-WT
Zoro # G808434868
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White
- Width 2 in
- Label Width 2 in
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BM7C-2000-855-WT
- Zoro # G808434868
- UPC # 888434591017
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Label Width | 2 in |
Roll Length | 75 ft |
Roll Size | 2 in x 75 ft |
Label Size (WxL) | 2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Harsh Environment, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-855
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Scratch-Resistant (RV0110)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- DEFENDER SAFETY A6 Cut Gloves, 13G Liner, Back Hand Impact Resistant, Level 4 Abrasion, Textured Nitrile Coating , Size L (DXG-E21-618L)
- GRABBER WARMERS Toe Warmers 8 Pair (TWES8)
- BRADY Label, Vinyl, Matte, 1" W (M7-31-417)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R6700-WT)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6410)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Label, 1/2 in W, Outdoor, White (M7C-500-595-WT)
- Brady Safety Labels