Shop All Label Maker Ribbons
Brady
Label, 2 in W, Indoor, White
Mfr # BM7C-2000-854-WT
Zoro # G708434906
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BMP71, M710
- Width 2 in
- Product Type Label
- Maximum Service Temperature 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM7C-2000-854-WT
- Zoro # G708434906
- UPC # 888434590966
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 75 ft |
Label Width | 2 in |
Roll Size | 2 in x 75 ft |
Label Size (WxL) | 2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Harsh Environment, Metal Detectable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-854
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Velvet Rope Black With Pol.Brass Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PB)
- BRADY Reflective Numbers And Letters, 5, PK25 (5905-5)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- ONGUARD Size 6 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- BRADY Label, 3 in W, White (M7-22-423)
- BRADY Label, 1 in W, White (M6-20-422)
- BRADY Label, 1 13/64 in W, Black (M7-168-593-BK)
- BRADY Label, 4 in W, Black; Orange; White (M6-38-483-WARNING)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Red (R4507-RD)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R6107)
- BRADY Label, 1/2 in W, Outdoor, White (M7C-500-595-WT)
- Brady Label Maker Ribbons