Shop All Label Maker Ribbons
Brady
Label, 2 in W, Indoor, Glow Green
Mfr # BM7C-2000-582
Zoro # G308434627
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Glow Green
- Width 2 in
- Compatible Mfr Part Number BMP71, M710
- Label Color Glow Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM7C-2000-582
- Zoro # G308434627
- UPC # 888434590904
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Label Width | 2 in |
Roll Length | 75 ft |
Roll Size | 2 in x 75 ft |
Label Size (WxL) | 2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Glow Green, Label Finish Gloss, Label Material Polyester, Material Properties Glow in the Dark, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-582
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, L (KBKB1T18)
- BRADY Brady® 65675 Plug Lockout 220/550 Volt With Danger Label, Polypropylene, 4-5/8"W x 2"H (65675)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- BRADY Label, 1 in W, Silver (M6-20-7576)
- BRADY Printer Ribbon, 1.575 in W, 984 ft L (SSR4306)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- BRADY Label, 1/2 in W, White (M7-11-499)
- BRADY Label, 1 in W, White (M6-173-593)
- BRADY Label, 1 1/2 in W, Clear; White (M7-109-427)
- Brady Label Maker Ribbons