Shop All Label Maker Ribbons
Brady
Label, 2 in W, Indoor, Blue
Mfr # M7-2000-483-BL-KT
Zoro # G308434375
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Blue ( Gloss )
- Width 2 in
- Label Finish Gloss
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-2000-483-BL-KT
- Zoro # G308434375
- UPC # 888434590201
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Roll Size - Floor Marking Labels | 2 in x 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Blue, Label Finish Gloss, Label Material Polyester, Material Properties Aggressive Adhesive, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4400-WT, M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A/B-634
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 6997 White Body Warmers (6997)
- ERGODYNE Winter Headband, 2-Layer (6887)
- WEARWELL Entrance Mat, Black, 2 ft. 4" W x 3 ft. 10" L (220.12X28X46BK)
- BRADY Pipe Marker, Carbon Dioxide, 3/4to1-3/8 In, 4019-A (4019-A)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- BRADY Label, 1/2 in W, Clear; White (M7-11-427)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4913)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black (13510)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Label, 2 in W, Outdoor, White (M7C-1900-422)
- Brady Safety Labels