Shop All Label Maker Ribbons
Brady
Label, 2 in W, Clear; White
Mfr # M6-107-427
Zoro # G908434348
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Material Acrylic
- Preprinted Text No Legend
- Label Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-107-427
- Zoro # G908434348
- UPC # 888434596197
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Printable Portion Width | 2 in |
Minimum Wire Diameter | 0.16 in |
Maximum Wire Diameter | 0.32 in |
Roll Width | 2 in |
Printable Portion Height | 1/2 in |
Label Height | 1 1/2 in |
Label Width | 2 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Size | 1 1/2 in x 2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- LACROSSE Size 13 Men's Steel Rubber Boot, Brick Red (227050)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- NMC Danger Falling Materials Sign, D37R (D37R)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- BRADY Label, Black/Red on White, 4" W, 1 29/32" H (M6-38-595-DANGER)
- BRADY Label, 1 in W, White (M6-21-498)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 200 (SRX 800033-840)
- Brady Label Maker Ribbons