Shop All Label Maker Ribbons
Brady
Label, 2 in W, Clear; White
Mfr # BM-107-427
Zoro # G408434909
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71, M610, M611, M710
- Product Type Label
- Resistance Properties Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BM-107-427
- Zoro # G408434909
- UPC # 888434602621
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 2 in |
Minimum Wire Diameter | 0.16 in |
Roll Width | 2 in |
Printable Portion Height | 1/2 in |
Printable Portion Width | 2 in |
Maximum Wire Diameter | 0.32 in |
Label Height | 1 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 2 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Size | 1 1/2 in x 2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Decal, Fall Protection Required Beyond This Point, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19359)
- BROTHER Label, Black/Green, .35" x 26.2 ft. (M721)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Trekdry(R) (MF4X-75-011)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R4302)
- BRADY Label, 1/2 in W, Clear; White (M6-29-427)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Label, 3/4 in W, Clear; White (BM-30-427)
- Brady Label Maker Ribbons