Shop All Right-To-Know & SDS Signs
Brady
Label, 2 in Height, 2 in Width
Mfr # 53061
Zoro # G5626661
product price: $114.99
/pk 500, $0.23/ea
Free Shipping & Returns
$114.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Language No Text
- Hazard Communication Standard NFPA
- Material Paper
- Indoor/Outdoor Usage Indoor Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 53061
- Zoro # G5626661
- UPC # 754473530617
- Country of Origin Viet Nam
- Category Right-To-Know & SDS Signs
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text No Text, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- WELDAS Winter Liner, Light Duty, Quilted Outer W/Fleecy Cotton Inner Lining (23-7702)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- BRADY Forms, OSHA 300 Log (OR300E)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48859)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48891)
- BRADY Notice Sign, 14 in Height, 10 in Width, Rectangle (OR20410)
- BRADY GHS Sign, 10 in Height, 14 in Width, Rectangle (133171)
- BRADY Label, 5 in Height, 3 in Width (121442)
- NMC Rtk Basket Yellow (RTKRY)
- Brady Right-To-Know & SDS Signs