Shop All Label Maker Ribbons
Brady
Label, 2 5/8 in W, Clear; White
Mfr # M6-75-461
Zoro # G908434676
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Minimum Service Temperature -321 Degrees F
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-75-461
- Zoro # G908434676
- UPC # 888434601655
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 2 5/8 in |
Label Height | 1 in |
Vial/Tube Size | 1.0 to 8.0 ml |
Roll Width | 2 5/8 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1 in x 2 5/8 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 2 5/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 2 5/8 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- BOGS FOOTWEAR Size 9 Men's Steel Rubber Boot, Black (69172-001 M 9)
- PETZL Jet Throw Bag 250 G (S02Y 250)
- BDG Mechanics Glove 360 Cut Coverage Blue/Black Lined, Size XL (20-9-10364-XL)
- BRADY Label, 1 13/64 in W, White (M7-167-593)
- BRADY Label, 1 in W, White (M6-20-422)
- BRADY Label, 1/2 in W, White (M6-29-499)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R4302)
- BROTHER Label Maker Printer Ribbons (BMSLPR03)
- Brady Safety Labels