Shop All Label Maker Ribbons
Brady
Label, 2 3/4 in W, Light Gray
Mfr # M6-26-428-PSL
Zoro # G508434717
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Roll Width 2 3/4 in
- Application Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
- Maximum Service Temperature 248 Degrees F
- Secondary Label Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-26-428-PSL
- Zoro # G508434717
- UPC # 888434598870
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 2 3/4 in |
Label Height | 1 1/4 in |
Label Width | 2 3/4 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 1/4 in x 2 3/4 in |
Roll Size (WxL) - Rating & Name Plate Labels | 2 3/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Light Gray, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, XL, PR (EXO-MIGL-05-XL)
- NEWSTRIPE Stencil, 4", Number Kit 0-9, 1/8", (10000905)
- TENNSCO Shelf, 36 In x 18 In x 3/4 In, Gray (301 LIGHT GRAY)
- WOOSTER PRODUCTS Antislip Tape, Black x 24" W x 30 ft. L (SB2430)
- BRADY Label, 2 in W, Clear; White (M6-107-427)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- BRADY Label, 2 in W, Indoor, Yellow (BM7C-2000-854-YL)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- BRADY Label, 3/4 in W, White (M7-10-472)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- Brady Safety Labels