Shop All Label Maker Ribbons
Brady
Label, 19/32 in W, Clear; White
Mfr # M6-86-461
Zoro # G208434642
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Properties Permanent
- Recommended Ribbon M61-R4310, M7-R4300
- Includes Roll of 100 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-86-461
- Zoro # G208434642
- UPC # 888434601860
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Vial/Tube Size | 1.0 to 8.0 ml |
Label Height | 2 5/8 in |
Roll Width | 19/32 in |
Label Width | 19/32 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 2 5/8 in x 19/32 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 19/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White, Label Finish Matte, Label Height 2 5/8 in, Label Material Polyester, Label Width 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Proximity Safety Glasses (GLS806)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 100)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, 3XL (45120101XXXL)
- TAPCO Sign Post, Silver, Steel, 10 ft L (1603-00005)
- BRADY Label, 1 in W, Clear; White (M6-103-427)
- BRADY Label, 1/2 in W, Clear; White (M6-29-427)
- BRADY Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black (R4301)
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- BRADY Printer Ribbon, 2.36" W, 360 ft. L, Blcak (R4312)
- BRADY Label, 2 in W, Indoor, Glow Green (BM7C-2000-582)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 244', 0.5" Core (05095GS11007)
- Brady Label Maker Ribbons